SWIVEL PLATE CASTER,1200 LB,8 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,1200 LB,8 IN DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVB6
  • Mfr. Model # 1NVB6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 7.735 lbs

Product Details

Roller wheel bearings.Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Plate Caster
  • Overall Height 9-1/2"
  • Core Color Black
  • Wheel Color Black
  • Load Rating 1200 lbs.
  • Frame Material Steel
  • Durometer 90 Shore D
  • Frame Finish Zinc Chromate
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4" x 4-1/2"
  • Plate Thickness 15/64"
  • Inside Bolt Hole Spacing 3" x 3"
  • Thread Guards No
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Features Swivel Casters Feature Double-ball Raceway. Casters with Brake Feature Side Brake.
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list