SWIVEL PLATE CASTER,1200 LB,6 IN DI
SWIVEL PLATE CASTER,1200 LB,6 IN DI
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Roller wheel bearings. Zinc finish. Double raceways. Note, Caster brake kit is for yellow zinc chromate finish casters only.
Technical Specs
- Item Standard Plate Caster
- Swivel Construction Kingpin
- Wheel Dia. 6 in
- Mounting Height 7 1/2 in
- Wheel/Tread Hardness Rating Extra Hard
- Wheel Bearing Type Roller
- Mounting Plate Bolt Hole Pattern D
- Inside Bolt Hole Spacing 4-1/8 in x 4-1/2 in
- Mounting Bolt Dia. 3/8 in
- Swivel Lock Type No Lock Included
- Frame Finish Zinc Plated
- Tread Shape Standard
- Wheel Core Material Cast Iron
- Non-Marking Yes
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Wheel Width 2 in
- Wheel/Tread Material Iron
- Wheel/Tread Colour Black
- Swivel Raceway Type Double Ball
- Mounting Plate Size 5 in x 5 1/2 in
- Outside Bolt Hole Spacing 4-1/8 in x 4-1/2 in
- Number of Mounting Holes 4
- Caster Brake Type No Brake Included
- Caster Frame Material Steel
- Includes Thread Guards No
- Core Colour Black
- Number of Wheels 1
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.03
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.13
/ EACH