SWIVEL PLATE CASTER,1200 LB,6 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,1200 LB,6 IN DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVJ7
  • Mfr. Model # 1NVJ7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 9.3 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, Caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Silver
  • Overall Height 7-1/2"
  • Load Rating 1,200 lbs.
  • Wheel Color Blue
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 95 Shore A
  • Plate Size 5 x 5-1/2"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Aluminum
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Polyurethane
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list