SWIVEL PLATE CASTER,1200 LB,6 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,1200 LB,6 IN DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVC6
  • Mfr. Model # 1NVC6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 8.45 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Core Color Black
  • Item Swivel Plate Caster
  • Overall Height 7-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Load Rating 1,200 lbs.
  • Frame Finish Yellow Zinc Chromate
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Wheel Width 2"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3" x 3"
  • Thread Guards No
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Steel
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Brake Included No
  • Caster Core Material Steel
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list