SWIVEL PLATE CASTER,1200 LB,5 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,1200 LB,5 IN DI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVP7
  • Mfr. Model # 1NVP7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 8.35 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Item Swivel Plate Caster
  • Load Rating 1,200 lbs.
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Color Black
  • Core Color Black
  • Overall Height 6-1/2"
  • Wheel Width 2"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Plate Size 5 x 5-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Thread Guards No
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Swivel Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Cast Iron
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Cast Iron
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list