SWIVEL PLATE CASTER,110 LB,2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,110 LB,2 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N116
  • Mfr. Model # 22N116
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Overall Height 2-13/16"
  • Load Rating 110 lbs.
  • Replacement Wheel TPA 50/8G
  • Wheel Color Gray
  • Frame Material Stainless Steel
  • Durometer 85 Shore A
  • Standards ISO 9001 and DIN EN 1,2532
  • Frame Finish Stainless Steel
  • Wheel Width 3/4"
  • Wheel Dia. 2"
  • Plate Size 2-3/8" x 2-3/8"
  • Mounting Bolt Dia. 3/16"
  • Plate Thickness 3/32"
  • Inside Bolt Hole Spacing 1-1/2" x 1-1/2"
  • Outside Bolt Hole Spacing 1-7/8" x 1-7/8"
  • Application Food Service, Medical and Institutional Equipment
  • Features Light Duty Stainless Steel
  • Caster Sub-Type Swivel
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain
  • Caster Core Material Polypropylene
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Load Rating Range Medium-Duty
  • Thread Guards No
  • Extended Lead No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list