SWIVEL PLATE CASTER,100 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL PLATE CASTER,100 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHK5
  • Mfr. Model # 1UHK5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 0.5 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Item Swivel
  • Features Corrosion Resistant
  • Core Color Gray
  • Load Rating 100 lbs.
  • Wheel Color Gray
  • Overall Height 3-11/16"
  • Frame Finish Zinc Plated
  • Durometer 65 Shore A
  • Frame Material Steel
  • Mounting Bolt Dia. 1/4"
  • Plate Size 1-7/8 x 2-5/8"
  • Inside Bolt Hole Spacing 15/16" x 2-1/8"
  • Wheel Width 13/16"
  • Plate Thickness 0.080"
  • Wheel Dia. 3"
  • Outside Bolt Hole Spacing 15/16" x 2-1/8"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Plain
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list