SWIVEL PLATE CASTER,155 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWIVEL PLATE CASTER,155 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UX97
  • Mfr. Model # 5UX97
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Swivel Plate Caster
  • Core Color Gray
  • Overall Height 4-5/8"
  • Wheel Color Gray
  • Load Rating 155 lb.
  • Frame Material Steel
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Durometer 75 Shore A
  • Wheel Width 1-1/4"
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Dia. 3-1/2"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.125"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Product Group Swivel Caster
  • Caster Load Rating Range Light-Duty
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Wheel Bearings Ball
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list