!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL LOOP HANGER,SIZE 3/4 IN

SWIVEL LOOP HANGER,SIZE 3/4 IN

NVENT CADDY

SWIVEL LOOP HANGER,SIZE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL LOOP HANGER,SIZE 3/4 IN

SWIVEL LOOP HANGER,SIZE 3/4 IN

NVENT CADDY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1RUT4
  • Mfr. Model # 1150075EG
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Loop Hanger
  • Pipe Size (In.) 3/4
  • Max. Load (Lb.) 300
  • Length (In.) 3-1/16
  • Thread Size (In.) 8-Mar
  • Description/Special Features Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
  • Type Swivel, Heavy Duty Adjustable Band
  • Rod Size 3/8"
  • Material Pre-Galvanized Steel
  • Width (In.) 1
  • Metal Detectable Yes
  • Standards UL And cUL Listed, FM Approved, Federal Specification WW-H-171 (Type 10), Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 10)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list