Skip Content
SWIVEL LOOP HANGER,SIZE 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL LOOP HANGER,SIZE 1 1/4 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RUV5
  • Mfr. Model # 1RUV5
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Load (Lb.) 180
  • Pipe Size (In.) 1-1/4
  • Length (In.) 3-3/16
  • Item Loop Hanger
  • Type Swivel, Adjustable Band
  • Width (In.) 1
  • Rod Size 3/8"
  • Standards Federal Specification WW-H-171 (Type 10), Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 10)
  • Description/Special Features Recommended For Suspension Of Stationary Non Insulated Copper Tubing Lines
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Thread Size (In.) 8-Mar
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list