Skip Content
SWIVEL LOCK STEEL L 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWIVEL LOCK STEEL L 1 1/2 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XND1
  • Mfr. Model # 1XND1
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Swivel Lock
  • Height (In.) 2-3/4
  • For Use With Snap Locks
  • Finish Zinc Plated
  • Length (In.) 1-1/2
  • Package Quantity 1
  • Type Interior
  • Width (In.) 4-3/32
  • Material Steel
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list