SWIVEL HOOK,WLL 6000 LB,SIZE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL HOOK,WLL 6000 LB,SIZE 3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPD9
  • Mfr. Model # 2YPD9
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Includes -
  • Dimension B 7-1/2"
  • Item Slip Hook With Swivel
  • Standards Fed Spec RR-C-271D, ASME B30.10, ASTM A 952/A 952M
  • Diameter 3/4"
  • Working Load Limit 6,000 lbs.
  • Finish Painted
  • Colour Red
  • Material Carbon Steel
  • Grade 40
  • Attachment Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list