SWIVEL HOOK,WLL 20,000 LB,SIZE 11/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWIVEL HOOK,WLL 20,000 LB,SIZE 11/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPE3
  • Mfr. Model # 2YPE3
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.04 lbs

Technical Specs

  • Item Slip Hook With Swivel
  • Dimension B 12-1/4"
  • Standards Fed Spec RR-C-271D, ASME B30.10, ASTM A 952/A 952M
  • Includes -
  • Diameter 1-1/4"
  • Working Load Limit 20,000 lb.
  • Colour Red
  • Finish Painted
  • Material Carbon Steel
  • Grade 40
  • Attachment Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list