SWIVEL HOOK BLOCK 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL HOOK BLOCK 3 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JX79
  • Mfr. Model # 4JX79
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Finish Zinc
  • Item Block
  • Sheave Material All-steel
  • Bearing Type Plain
  • Designed For Wire Rope
  • Working Load Limit 800 lbs.
  • Eye Hook Inside Dia. 17/32"
  • Max. Cable Size 1/4"
  • Sheave Inside Dia. 2-1/2"
  • Sheave Outside Dia. 3"
  • Sheave Width 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list