SWIVEL HOOK,6000 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL HOOK,6000 LB CAPACITY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DNH9
  • Mfr. Model # 1DNH9
  • UNSPSC # 31162601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Includes Safety Latch
  • Item Slip Hook With Swivel
  • Grade 80
  • Standards -
  • Working Load Limit 6,000 lbs.
  • Dimension B 6-1/2"
  • Diameter 5/8"
  • Colour Red
  • Material Alloy Steel
  • Finish Powder Coated
  • Attachment Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list