Skip Content
SWIVEL GOOSENECK HW FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL GOOSENECK HW FAUCET

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVA2
  • Mfr. Model # 5UVA2
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 5.09 lbs

Technical Specs

  • Number of Holes 1
  • Includes Battery Back-Up
  • Flow Rate 2.2 gpm
  • Item Lavatory Faucet
  • Standards ASME A112.18.1
  • ADA Compliant Yes
  • Spout Length 10"
  • Voltage 6 VDC
  • Sensor Range 4 to 7"
  • Faucet Finish Chrome
  • Height 10"
  • Body Material Brass
  • Connection 3/8" Compression
  • Replacement Cartridge Yes
  • Drain Type None
  • Power Source 6 VDC Plug in Adapter Powered with Battery Back Up (4) AA Alkaline Battery
  • Valve Type Compression
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control No
  • Amps 2.00A
  • Faucet Operation Sensor
  • Mounting Hole Center to Center 4"
  • Number of Handles 0
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • Flow Outlet Type - Faucet Laminar
  • Faucet Spout Shape Gooseneck
  • CEC Compliant Non CEC Compliant
  • Faucet Handle Type None
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list