Skip Content
SWIVEL FREE BUCKET 12.5 X 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL FREE BUCKET 12.5 X 15

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-TTB180VYVC
  • Mfr. Model # T-TTB180VYVC
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Depth (In.) 15"
  • Dia. (In.) 12-1/2"
  • Colour Black
  • Item Swivel Free Tool Bucket
  • For Use With Tether Ready Tools
  • Material Vinyl
  • Height (In.) 16"
  • Number of Compartments 1
  • Features Swivel Carabiner to Prevent Entanglement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list