SWIVEL FORK HOOK,5-1/2 IN,3000 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL FORK HOOK,5-1/2 IN,3000 LBS.

CALDWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8WPT2
  • Mfr. Model # 8WPT2
  • UNSPSC # 24101629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Load Capacity 3,000 lbs.
  • Material Steel
  • Item Swivel Fork Hook
  • Colour Yellow
  • Hook Opening 1"
  • Fork Pocket Size 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list