Skip Content
SWIVEL,FORK - FORK,770LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL,FORK - FORK,770LB

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJD4
  • Mfr. Model # 6HJD4
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Polished
  • Item Shackle Swivel
  • Material 316 Stainless Steel
  • Swivel Type Fork and Fork
  • Overall Length 7/8"
  • Trade Size 1/4"
  • Working Load Limit 770 lb.
  • Width Between Eyes 7/8"
  • Pin Style Slotted Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list