SWIVEL FLANGE NOMINAL PIPE SZ 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL FLANGE NOMINAL PIPE SZ 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4NXR4
  • Mfr. Model # 4NXR4
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1988
  • Shipping Weight 1.55 lbs

Product Details

Used to easily accommodate various angle requirements.

Technical Specs

  • Dia. 1.32"
  • Material Cast Iron
  • Item Structural Pipe Fitting
  • Type Swivel Flange
  • Nominal Pipe Size (In.) 1
  • Setscrew Case-Hardened
  • Resists Corrosion
  • Standards A153, A536-84
  • Material Tensile Strength (Lb.) Over 50,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list