SWIVEL FLANGE,NOMINAL PIPE SIZE 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL FLANGE,NOMINAL PIPE SIZE 1 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4NXV7
  • Mfr. Model # 4NXV7
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1988
  • Shipping Weight 2.35 lbs

Product Details

Used to easily accommodate various angle requirements. Structural Pipe Fitting, Type Swivel Flange, Dia. 1.90 In., Material Cast Iron, Setscrew Case-Hardened, Resists Corrosion, Standards A153, A536-84.

Technical Specs

  • Item Structural Pipe Fitting
  • Dia. 1.90"
  • Type Swivel Flange
  • Material Cast Iron
  • Resists Corrosion
  • Standards A153, A536-84
  • Material Tensile Strength (Lb.) Over 50,000
  • Nominal Pipe Size (In.) 1-1/2
  • Setscrew Case-Hardened

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list