Skip Content
SWIVEL FEMALE ORFS 45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL FEMALE ORFS 45

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J743-16-16
  • Mfr. Model # 1J743-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3149
  • Shipping Weight 1.135 lbs

Product Details

Style 1J743. Female Seal-Lok(R) swivel - 45 degree elbow.

Technical Specs

  • Hydraulic Hose I.D. 1"
  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Fitting Thread Type Female Seal Lock Swivel
  • Finish Zinc
  • Length (In.) 1/4 - 2
  • Item Hydraulic Hose Fitting
  • Standards SAE 100 R2
  • Fitting Material Steel
  • For Use With Hose Series 302, 451
  • Hose Dash Size 16
  • Hydraulic Fitting Thread Size 1-7/16"-12
  • Hydraulic Fitting Connection Type Crimpable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list