SWIVEL EYE SNAP BOLT CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL EYE SNAP BOLT CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCB4
  • Mfr. Model # 1RCB4
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Snap Bolt
  • Height 3-3/8"
  • Finish Chrome
  • Material Steel
  • Type Swivel Eye
  • Width 1/2"
  • Overall Length 3-3/8"
  • Max. Load Capacity 125 lbs.
  • Eye Width 3/4"
  • Eye Inside Dia. 3/4"
  • Eye Length 3/4"
  • Snap Opening 5/8"
  • Stock Thickness 3/8"
  • Size 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list