SWIVEL EYE PULLEY ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL EYE PULLEY ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCF9
  • Mfr. Model # 1RCF9
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 4-7/16"
  • Item Pulley
  • Finish Zinc
  • Size 2-1/2"
  • Material Nickle
  • Width 2-5/8"
  • Rope Dia. 3/8"
  • Type Swivel Eye
  • Eye Hook Inside Dia. 3/8"
  • Wheel Dia. 2-1/2"
  • Max. Load Capacity 550 lbs.
  • Sheave Outside Dia. 2-1/2"
  • Eye Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list