Skip Content
SWIVEL EYE PULLEY ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL EYE PULLEY ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCF6
  • Mfr. Model # 1RCF6
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Zinc
  • Material Nickle
  • Height 3-15/16"
  • Item Pulley
  • Size 2"
  • Type Swivel Eye
  • Width 2-1/8"
  • Rope Dia. 3/8"
  • Wheel Dia. 2"
  • Max. Load Capacity 480 lbs.
  • Sheave Outside Dia. 2"
  • Eye Hook Inside Dia. 3/8"
  • Eye Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list