Skip Content
SWIVEL EYE PULLEY CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL EYE PULLEY CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCE6
  • Mfr. Model # 1RCE6
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Pulley
  • Finish Nickel
  • Size 1/2"
  • Type Swivel Eye
  • Eye Hook Inside Dia. 3/8"
  • Sheave Outside Dia. 1/2"
  • Max. Load Capacity 9 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list