Skip Content
SWIVEL EYE PANIC SNAP BOLT CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL EYE PANIC SNAP BOLT CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCC4
  • Mfr. Model # 1RCC4
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 4-5/16"
  • Finish Chrome
  • Item Snap Bolt
  • Material Steel
  • Width 1-1/8"
  • Size 4-5/16"
  • Type Swivel-Eye Panic Snaps
  • Overall Length 4-5/16"
  • Eye Inside Dia. 1-1/8"
  • Max. Load Capacity 550 lbs.
  • Eye Width 1-1/8"
  • Snap Opening 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list