SWIVEL EYE HOIST HOOK-CARBON 2TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL EYE HOIST HOOK-CARBON 2TON

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2928-0020
  • Mfr. Model # 2928-0020
  • UNSPSC # 31162601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Material Carbon Steel
  • Working Load Limit 2 Tons
  • Dimension C 16/25"
  • Dimension B 1-3/5"
  • Dimension d 1.36"
  • Colour Red
  • Item Carbon Steel Swivel Hook
  • Finish Painted
  • Trade Size 2T
  • Dimension a 1.70"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list