Skip Content
SWIVEL EYE BLOCK,3IN,1/4 IN MAX CBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL EYE BLOCK,3IN,1/4 IN MAX CBL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JX76
  • Mfr. Model # 4JX76
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Block
  • Finish Zinc
  • Sheave Material All-steel
  • Bearing Type Plain
  • Eye Hook Inside Dia. 27/32"
  • Designed For Wire Rope
  • Working Load Limit 800 lbs.
  • Sheave Outside Dia. 3"
  • Max. Cable Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list