Skip Content
SWIVEL EYE BLOCK,2 IN,3/16 IN MAX C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL EYE BLOCK,2 IN,3/16 IN MAX C

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JX68
  • Mfr. Model # 4JX68
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Zinc
  • Sheave Material All-steel
  • Item Block
  • Bearing Type Plain
  • Designed For Wire Rope
  • Working Load Limit 600 lbs.
  • Eye Hook Inside Dia. 21/32"
  • Max. Cable Size 3/16"
  • Sheave Outside Dia. 2"
  • Sheave Inside Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list