Skip Content
SWIVEL ELBOW 90 DEGREE,PUSH IN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL ELBOW 90 DEGREE,PUSH IN,PK 1

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRU4
  • Mfr. Model # 1LRU4
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Swivel Elbow
  • Hex Size 0.430"
  • Temp. Range 32 to 140 Degrees F
  • Tube Size 1/4"
  • Specific Fitting Shape 90 Degrees Swivel Elbow
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polybutylene
  • Pipe Size - Pipe Fitting 1/4"
  • Colour White
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list