Skip Content
SWIVEL ELBOW 90 DEGREE ADAPTER,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL ELBOW 90 DEGREE ADAPTER,PK 1

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRF5
  • Mfr. Model # 1LRF5
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Swivel Elbow
  • Hex Size 8mm
  • Temp. Range 32 to 140 Degrees F
  • Tube Size 4mm
  • Specific Fitting Shape 90 Degrees Swivel Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Fitting Connection Type Tube x MNPT
  • Tube Fitting Material Polybutylene
  • Colour White
  • Max. Pressure 150 PSI
  • Pipe Size - Pipe Fitting M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list