Skip Content
SWIVEL ELBOW 90 DEGREE ADAPTER,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL ELBOW 90 DEGREE ADAPTER,PK 1

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRF3
  • Mfr. Model # 1LRF3
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Temp. Range 32 to 140 Degrees F
  • Hex Size 8mm
  • Tube Size 4mm
  • Item Swivel Elbow
  • Fitting Connection Type Tube x MNPT
  • Specific Fitting Shape 90 Degrees Swivel Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polybutylene
  • Colour White
  • Max. Pressure 150 PSI
  • Pipe Size - Pipe Fitting M3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list