Skip Content
SWIVEL DOCK GATE PAIR FOR 9FT DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL DOCK GATE PAIR FOR 9FT DOOR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSDG9
  • Mfr. Model # SDG9
  • UNSPSC # 30172000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Item Dock Gate
  • Height 36-1/8"
  • Finish Powder Coated
  • Material Steel
  • Mounting Location Floor
  • Operation Swivel
  • Opening Width 9 ft.
  • Includes Pre-Drilled Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list