Skip Content
SWIVEL CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL CONNECTOR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E603
  • Mfr. Model # 30E603
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Coupler Body
  • Finish Chrome Plated
  • Material Steel
  • Temp. Range -20 to 150 F
  • Seals NBR
  • Hose Connection (M)NPT
  • Barb Size 3/8
  • Inlet 1/4" NPT
  • Outlet 1/4" Quick Connect
  • Max. Pressure 150 PSI
  • Pipe Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list