Skip Content
SWIVEL CONNECTOR,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL CONNECTOR,1/4

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E598
  • Mfr. Model # 30E598
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.1 lbs

Product Details

Coupler Body,Automotive,Steel,Chrome Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 150,Temp. Range -20 to 150 F,NBR Seals,Weight Each (Oz.) 1.92,Features Swivel,Used Between Tool And Air Supply

Technical Specs

  • Application Used Between Tool and Air Supply
  • Finish Chrome Plated
  • Item Quick Coupler Body
  • Temp. Range -40 Degrees - 150 Degrees F
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Max. Pressure 150 PSI
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Quick Connect Air Coupling Seals NBR70
  • Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list