SWIVEL CONNECTOR,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CONNECTOR,1/4

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E594
  • Mfr. Model # 30E594
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Coupler Body
  • Material Steel
  • Temp. Range -20 to 150 F
  • Seals NBR
  • Hose Connection (M)NPT to (F)NPT
  • Outlet 1/4" NPT
  • Body Size 1/4"
  • Max. Pressure 150 PSI
  • Inlet 1/4" NPT
  • Pipe Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list