Skip Content
SWIVEL CASTER W/FACE CNTCT BRKE 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER W/FACE CNTCT BRKE 5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UX85
  • Mfr. Model # 5UX85
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.0 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inches x 2-5/8 inches x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-3/4 inches x 3-3/4 inches.

Technical Specs

  • Item Plate Caster
  • Core Color Black
  • Overall Height 6-1/4"
  • Load Rating 300 lbs.
  • Replacement Wheel GGM1KB21
  • Frame Material Steel
  • Wheel Color Black
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Durometer 65 Shore D
  • Plate Size 2-3/4" x 3-3/4"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 1/8"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Application Washdown
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyolefin
  • Caster Core Material Polyolefin
  • Caster Raceway Double Ball
  • Caster Brake Included Yes
  • Caster Wheel Bearings Delrin
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate
  • Caster Brake Type Side Strap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list