Skip Content
SWIVEL CASTER W/BMPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWIVEL CASTER W/BMPR

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPW5MP
  • Mfr. Model # 5MP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2046
  • Shipping Weight 2.26 lbs

Product Details

Super Erecta(R) stem caster. Use with Super Erecta(R) posts and shelves to create a mobile shelving unit to meet your needs. Stem casters are shipped with donut bumper at no additional charge.

Technical Specs

  • Includes Rubber Bumper
  • Item Swivel Stem Caster
  • Core Color Gray
  • Load Rating 300 lbs.
  • Overall Height 6-3/32"
  • Wheel Color Gray
  • Stem Dia. 53/64"
  • Standards NSF Listed, ESD
  • Frame Finish Zinc Plated
  • Stem Length 2-3/16"
  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Features Floor Protection, High Resistance to Oil,low to Moderate Noise
  • Application Metro Site Select Caster Posts
  • Caster Raceway Double Ball
  • Caster Stem Type Friction Ring
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -30 Degrees F - 160 Degrees F
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster
  • Number of Wheels 1
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyethylene
  • Non-Marking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list