SWIVEL CASTER KIT,DIA 5 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER KIT,DIA 5 IN.

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL93706
  • Mfr. Model # 93706
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 4.49 lbs

Product Details

Replacement tool box and service cart caster. Wheel material is an ultra tough, thermoplastic compound, that resists hard impacts. Assembled with roller bearings and grease axles.

Technical Specs

  • Item Swivel Wheel
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Load Rating 1000 lbs.
  • Overall Height 6-1/2"
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list