SWIVEL CASTER 8IN 900LB PLYURTHN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 8IN 900LB PLYURTHN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULK7
  • Mfr. Model # 1ULK7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 1.0 lbs

Product Details

Zinc finish. Double swivel raceways. Non-marking wheels. Thread guards prevent debris from binding wheel rotation. Bolt hole spacing 2-5/8 inches x 3-5/8 inches to 3 inches x 3 inches. Mounting bolt diameter 3/8 inch holes. Overall size 4 x 4-1/2 inches.

Technical Specs

  • Item Plate Caster
  • Load Rating 900 lbs.
  • Core Color Black
  • Overall Height 7-1/2"
  • Replacement Wheel 1ULT1
  • Frame Material Steel
  • Wheel Color Red
  • Frame Finish Zinc Plated
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Durometer 95 Shore A
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 15/64"
  • Inside Bolt Hole Spacing 3 x 3"
  • Thread Guards No
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Medium Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list