Skip Content
SWIVEL CASTER 8IN 300LB PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 8IN 300LB PNEUMATIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULH4
  • Mfr. Model # 1ULH4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 8.85 lbs

Product Details

Ball bearings. Chrome zinc finish. Double-ball bearing swivel raceways. Full pneumatic wheel. Foot activated brake.

Technical Specs

  • Hub Type Symmetrical
  • Ply 4
  • Item Swivel Pneumatic Caster
  • Overall Height 10"
  • Load Rating 300 lbs.
  • Tread Color Gray
  • Tread Saw Tooth
  • Frame Material Steel
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 9"
  • Hub Width 3"
  • Frame Finish Zinc Plated
  • Wheel Width 3"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Tire Rim Dia. 4-5/8"
  • Hub Material Steel
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Hub Color Gray
  • Tire Thickness 2"
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate
  • Caster Raceway Double Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list