SWIVEL CASTER 6IN 900LB POLYOLEFIN
SWIVEL CASTER 6IN 900LB POLYOLEFIN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Zinc finish. Double swivel raceways. Nonmarking wheels. Thread guards prevent debris from binding wheel rotation.
Technical Specs
- Item Standard Plate Caster
- Swivel Construction Kingpin
- Wheel Dia. 6 in
- Mounting Height 7 1/2 in
- Wheel/Tread Hardness Rating Hard
- Wheel/Tread Colour Black
- Swivel Raceway Type Double Ball
- Mounting Plate Size 4 in x 4 1/2 in
- Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in
- Number of Mounting Holes 4
- Caster Brake Type No Brake Included
- Caster Frame Material Steel
- Includes Thread Guards No
- Core Colour Black
- Number of Wheels 1
- Caster Sub-Type Swivel
- Load Rating 900 lb
- Wheel Width 2 in
- Wheel/Tread Material Polyolefin
- Wheel/Tread Hardness 70 Shore D
- Wheel Bearing Type Roller
- Mounting Plate Bolt Hole Pattern B
- Inside Bolt Hole Spacing 3 in x 3 in
- Mounting Bolt Dia. 3/8 in
- Swivel Lock Type No Lock Included
- Frame Finish Zinc Plated
- Tread Shape Standard
- Wheel Core Material Plastic
- Non-Marking Yes
- Replacement Wheel 1ULT3
Alternate Products
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.54
/ EACH
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.67
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.13
/ EACH