SWIVEL CASTER 6IN 900LB PLYURTHN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 6IN 900LB PLYURTHN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULK4
  • Mfr. Model # 1ULK4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2069
  • Shipping Weight 1.0 lbs

Product Details

Zinc finish. Double swivel raceways. Non-marking wheels. Thread guards prevent debris from binding wheel rotation. Bolt hole spacing 2-5/8 inches x 3-5/8 inches to 3 inches x 3 inches. Mounting bolt diameter 3/8 inch holes. Overall size 4 x 4-1/2 inches.

Technical Specs

  • Item Plate Caster
  • Core Color Black
  • Overall Height 7-1/2"
  • Load Rating 900 lbs.
  • Wheel Color Red
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Replacement Wheel GGM1ULR9
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 15/64"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Thread Guards No
  • Inside Bolt Hole Spacing 3 x 3"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list