SWIVEL CASTER 6IN 200LB PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 6IN 200LB PNEUMATIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULG8
  • Mfr. Model # 1ULG8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 5.0 lbs

Product Details

Ball bearings. Chrome zinc finish. Double-ball bearing swivel raceways. Full pneumatic wheel. Foot activated brake.

Technical Specs

  • Item Swivel Pneumatic Caster w/ Brake
  • Hub Type Symmetrical
  • Load Rating 200 lbs.
  • Ply 4
  • Tread Knobby
  • Overall Height 7-1/2"
  • Tread Color Gray
  • Frame Material Steel
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Frame Finish Zinc Plated
  • Plate Size 4" x 4-1/2"
  • Hub Width 2-1/4"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.190"
  • Tire Thickness 7/8"
  • Tire Rim Dia. 4"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Hub Material Steel
  • Hub Color Gray
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Brake Type Total Lock
  • Caster Raceway Double Ball
  • Caster Load Rating Range Light-Duty
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list