SWIVEL CASTER 6IN 200LB PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 6IN 200LB PNEUMATIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ULG7
  • Mfr. Model # 1ULG7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2076
  • Shipping Weight 4.52 lbs

Product Details

Ball bearings. Chrome zinc finish. Double-ball bearing swivel raceways. Full pneumatic wheel. Foot activated brake.

Technical Specs

  • Hub Type Symmetrical
  • Item Swivel Pneumatic Caster
  • Ply 4
  • Load Rating 200 lbs.
  • Overall Height 7-1/2"
  • Tread Knobby
  • Frame Material Steel
  • Tread Color Gray
  • Frame Finish Zinc Plated
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Hub Width 2-1/4"
  • Wheel Dia. 6"
  • Plate Thickness 0.190"
  • Tire Rim Dia. 4"
  • Mounting Bolt Dia. 3/8"
  • Hub Color Gray
  • Tire Thickness 7/8"
  • Hub Material Steel
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Raceway Double Ball
  • Caster Load Rating Range Light-Duty
  • Caster Product Group Swivel Caster
  • Caster Wheel Bearings Ball
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list