SWIVEL CASTER 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UX74
  • Mfr. Model # 5UX74
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.429 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.

Technical Specs

  • Item Plate Caster
  • Core Color Gray
  • Load Rating 220 lbs.
  • Wheel Color Black
  • Overall Height 5-5/8"
  • Standards ISO 9001
  • Frame Material Steel
  • Durometer 65 Shore D
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Plate Size 3-3/4" x 2-3/4"
  • Wheel Dia. 5"
  • Plate Thickness 7/64"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Swivel
  • Thread Guards Yes
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Features Swivel Casters Feature Double-ball Raceway. Casters with Brake Feature Side Brake.
  • Caster Wheel/Tread Material Polyolefin
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polypropylene
  • Caster Brake Type Side Cam
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Delrin
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list