Skip Content
SWIVEL CASTER 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UX71
  • Mfr. Model # 5UX71
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.61 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.

Technical Specs

  • Item Plate Caster
  • Core Color Gray
  • Features Antistatic
  • Load Rating 220 lbs.
  • Overall Height 5-5/8"
  • Replacement Wheel 1KB29
  • Wheel Color Blue
  • Standards ISO 9001
  • Frame Material Steel
  • Durometer 90 Shore A
  • Frame Finish Zinc Plated
  • Plate Size 3-3/4" x 2-3/4"
  • Wheel Width 1-1/4"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 5"
  • Plate Thickness 7/64"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included Yes
  • Caster Raceway Double Ball
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Type Side Cam
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polypropylene
  • Caster Wheel Bearings Delrin
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Brake
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list