SWIVEL CASTER 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W913
  • Mfr. Model # 4W913
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.0 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inches x 2-5/8 inches x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-3/4 inches x 3-3/4 inches.

Technical Specs

  • Replacement Wheel GGM1KB21
  • Load Rating 300 lbs.
  • Item Swivel Plate Caster
  • Overall Height 6-1/4"
  • Core Color Black
  • Frame Material Steel
  • Standards NSF Listed
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Durometer 65 Shore D
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.125"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list