SWIVEL CASTER 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWIVEL CASTER 4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UX70
  • Mfr. Model # 5UX70
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.444 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Bolt spacing 1-3/4 inch x 3 inches. Mounting bolt diameter 5/16 inch. Overall size 2-1/4 inch x 3-3/4 inch.

Technical Specs

  • Item Plate Caster
  • Features Antistatic
  • Core Color Gray
  • Load Rating 198 lbs.
  • Overall Height 4-11/16"
  • Replacement Wheel 1KB27
  • Wheel Color Blue
  • Standards ISO 9001
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Durometer 90 Shore A
  • Plate Size 3-3/4" x 2-3/4"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Plate Thickness 7/64"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Wheel Dia. 4"
  • Thread Guards Yes
  • Caster Load Rating Range Medium-Duty
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polypropylene
  • Caster Brake Type Side Cam
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Delrin
  • Caster Product Group Swivel Caster with Brake
  • Number of Wheels 1
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list